Motion
86062
Wear Sleeve - 3.000 in Shaft Dia., 0.625 in Width
MI ITEM #02287265
MFR #86062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.000 in Shaft Dia., 0.625 in Width
MI ITEM #02287265
MFR #86062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86062

Specifications

  • Type of Product
    Wear Sleeve
  • Width on Shaft
    0.625 in
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Weight
    0.20 lbs
  • Shaft Diameter
    3.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text