Motion
BR50
1.7813 in Bore, 2.8910 in OD, 0.7700 in Width
MI ITEM #02287278
MFR #BR50
Price$59.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7813 in Bore, 2.8910 in OD, 0.7700 in Width
MI ITEM #02287278
MFR #BR50

Mfr description
BR50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.7813 in
  • Outside Diameter
    2.8910 in
  • Overall Width
    0.7700 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)