Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter74 mm
- Overall Width36 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- RelubricatableNo
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)