Motion
GRW237
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5700 in ID, 2.9134 in OD, 1.5748 in Width, Double Sealed, Without Snap Ring
Mi Item #02287402
MFR #GRW237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5700 in ID, 2.9134 in OD, 1.5748 in Width, Double Sealed, Without Snap Ring
Mi Item #02287402
MFR #GRW237

Mfr description
GRW237
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Outside Diameter  
    2.9134 in
  • Overall Width  
    1.5748 in
  • Weight
    1.54 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GRW237
  • Long Description
    The GRW237 is a 1.5700 in bore radial/deep groove ball bearing with 2.9134 in OD, 1.5748 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    GRW237
  • Manufacturer Upc Number
    085311172080
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311172080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)