Overview
Mfr description
2MA70 X 7/8 SHEAVE
- All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
- Bore range 1/2 to 1-7/16 in
- 1 & 2 grooves, A-B & 3L-4L-5L belts
Specifications
- Belt Section SizeA
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter7/8 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Pulley ConstructionArm
- Manufacturer Upc Number775829006396
- UPC_NO775829006396
- Weight6 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data