Motion
2BK25 X 1/2  SHEAVE

DODGE
2BK25 X 1/2 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1/2 in Bore Size, 2.5000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #02287686
MFR #2BK25 X 1/2 SHEAVE
List Price$90.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2BK25 X 1/2 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1/2 in Bore Size, 2.5000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #02287686
MFR #2BK25 X 1/2 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.95/each for your price

Overview

Mfr description
2MB25 X 1/2 SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pulley Construction
    Block
  • Manufacturer Upc Number
    775829007157
  • UPC_NO
    775829007157
  • Weight
    1.5 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text