Overview
Mfr description
2MB45 X 1/2 SHEAVE
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1/2 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Pulley ConstructionWeb
- Manufacturer Upc Number775829007621
- UPC_NO775829007621
- Weight4 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data