Motion
3B90 SK

DODGE
3B90 SK

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #02287746
MFR #3B90 SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3B90 SK

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #02287746
MFR #3B90 SK

Mfr description
3B9-0 QD SHEAVE SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Face Width  
    2.5000 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    9.3500 in
  • Weight
    15 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    775829008802
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829008802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)