Motion
4B90 SK

DODGE
4B90 SK

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #02287759
MFR #4B90 SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4B90 SK

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #02287759
MFR #4B90 SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Face Width  
    3.2500 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    9.3500 in
  • Weight
    17.5 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    775829010188
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829010188

Overview

Mfr description
4B9-0 QD SHEAVE SK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought