Motion
5B90 SF

DODGE
5B90 SF

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #02287762
MFR #5B90 SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B90 SF

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #02287762
MFR #5B90 SF

Mfr description
5B9-0 QD SHEAVE SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    4.0000 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    9.3500 in
  • Weight
    22.4 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    775829011659
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829011659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)