Motion
1VL25 X 1/2 FHP VP SHEAVE

DODGE
1VL25 X 1/2 FHP VP SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 1 Groove, 2.5000 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
Mi Item #02287836
MFR #1VL25 X 1/2 FHP VP SHEAVE
Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VL25 X 1/2 FHP VP SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 1 Groove, 2.5000 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
Mi Item #02287836
MFR #1VL25 X 1/2 FHP VP SHEAVE

Mfr description
MVL25 X 1/2 ADJ SHEAVE
  • HVAC Applications
  • Designed for applications up to 5HP
  • Bore range 1/2 to 7/8 in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.03/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.5000 in
  • Datum Diameter
    2.4000 in
  • Length Through Bore
    1.5000 in
  • Maximum Pitch Diameter
    2.2 (4L) in, 2.2 (5L) in, 2.4 (3L) in
  • Minimum Pitch Diameter
    1.6 (3L) in, 1.6 (4L) in, 2.0 (5L) in
  • Outside Diameter
    2.5000 in
  • Overall Width
    1.5000 in
  • Weight
    0.8 lbs

Details

  • Additional Details
    Do Not use B gripnotch belt ratings with MVL sheaves
  • Bore Type
    Finished
  • Manufacturer Upc Number
    775829030001
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    MVL
  • UPC_NO
    775829030001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)