Motion
1VL44 X 7/8 FHP VP SHEAVE

DODGE
1VL44 X 7/8 FHP VP SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 1 Groove, 4.1500 in O.D., Finished w/ Keyway & SS, 0.8750 in Bore Size, Cast Iron Material
Mi Item #02287846
MFR #1VL44 X 7/8 FHP VP SHEAVE
Price$49.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VL44 X 7/8 FHP VP SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 1 Groove, 4.1500 in O.D., Finished w/ Keyway & SS, 0.8750 in Bore Size, Cast Iron Material
Mi Item #02287846
MFR #1VL44 X 7/8 FHP VP SHEAVE

Mfr description
MVL44 X 7/8 ADJ SHEAVE
  • HVAC Applications
  • Designed for applications up to 5HP
  • Bore range 1/2 to 7/8 in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.01/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    3.5000 in
  • Length Through Bore
    1.6875 in
  • Maximum Pitch Diameter
    3.5 (3L) in, 3.8 (4L) in, 4.1 (5L) in
  • Minimum Pitch Diameter
    2.7 (3L) in, 2.8 (4L) in, 3.1 (5L) in
  • Outside Diameter
    4.1500 in
  • Overall Width
    1.6875 in
  • Weight
    1.75 lbs

Details

  • Additional Details
    Do Not use B gripnotch belt ratings with MVL sheaves
  • Bore Type
    Finished
  • Manufacturer Upc Number
    775829030131
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    MVL
  • UPC_NO
    775829030131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)