Motion
6305DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #02287952
MFR #6305DDUNR
Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #02287952
MFR #6305DDUNR

Mfr description
6305DDUNR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    17 mm
  • Overall Length
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.529 lbs, 0.24 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6305DDUNR is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6305DDUNR
  • Manufacturer Upc Number
    029176065507
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22600.0 N, 5080.68 lbf
  • Radial Static Load Capacity
    11200 N, 2517.86 lbf
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176065507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)