Motion
608-2RSMC3MTSRLEZO

NACHI AMERICA INC
608-2RSMC3MTSRLEZO

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02287960
MFR #608-2RSMC3MTSRLEZO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
608-2RSMC3MTSRLEZO

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02287960
MFR #608-2RSMC3MTSRLEZO

Mfr description
608-SSL/C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Weight
    0.3 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    608-SSL/C3 BEARING
  • Harmonization Code
    8482.10.50.44
  • Internal Clearance
    C3
  • Long Description
    The 608-2RSMC3MTSRLEZO is a radial deep groove ball bearing with an 8mm bore, straight bore, double sealed, 22mm outside diameter, and 7mm width, suitable for precision equipment.
  • Manufacturer Catalog Number
    608-2RSMC3MTSRLEZO
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)