Motion
61824/C3

SKF
61824/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02287983
MFR #61824/C3
Your Price$1,257.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61824/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02287983
MFR #61824/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,257.61/each(List $1,610.50)

Overview

Mfr description
61824-C3 BEARING
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    16 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    5300 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    6290 lbf
  • Manufacturer Catalog Number
    61824/C3
  • UPC_NO
    7316570893298
  • Weight
    1.24 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Description
    61824-C3 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 120 mm bore diameter, open closure, 150 mm outside diameter, and 16 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text