Motion
SHT 50

SKF
SHT 50

Quick Disconnect Bushing - SH Bushing, 50 mm Bore, 83 mm Flg OD, 68.5 mm LTB, Steel Material
Mi Item #02288002
MFR #SHT 50
Price$525.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 50

Quick Disconnect Bushing - SH Bushing, 50 mm Bore, 83 mm Flg OD, 68.5 mm LTB, Steel Material
Mi Item #02288002
MFR #SHT 50

Mfr description
SHT 50MM BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$525.73/each

Specifications

Dimensions

  • Barrel Diameter
    77 mm
  • Barrel Length
    55 mm
  • Bore Diameter  
    50 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    83 mm
  • Flange Thickness  
    14 mm
  • Length Through Bore  
    68.5 mm
  • Screw Thread Size
    M8x16
  • Weight
    3.36 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Catalog Number
    7839-2211
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    8
  • Screw Torque
    18 N-m
  • Torque Capacity
    1625 N-m
  • UPC_NO
    7316577640482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)