Motion
H215X207
Adapter Sleeve - 2.4375 in Bore Dia., 43 mm Overall Length, M75 x 2 Thread Size
Mi Item #02288011
MFR #H215X207
Price$185.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.4375 in Bore Dia., 43 mm Overall Length, M75 x 2 Thread Size
Mi Item #02288011
MFR #H215X207

Mfr description
H215X207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.16/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Overall Length  
    43 mm
  • Thread Size  
    M75x2

Details

  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Product Type
    Adapter Sleeves
  • Series
    H2
  • Taper
    1:12
  • UPC_NO
    4012801310390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)