Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - 3:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 5/8 in Output Shaft Diameter, Single Reduction
Mi Item #02288148
MFR #GCF3X01AA

Mfr description
GCF3X01AA REDUCER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Housing Dimensions
    5.81 x 4.93 x 7.03 in
  • Housing Height
    7.03 in
  • Housing Length
    5.81 in
  • Housing Width
    4.93 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    1
  • Maximum Output RPM
    583.000 @ 1750 rpm input
  • Maximum Output Torque
    175 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    5/8 in
  • Ratio
    3:1
  • Weight
    17.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.700 hp
  • Overhung Load Capacity
    203 lb
  • Reducer Type
    Inline
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)