Motion
LGEM2/0.4

SKF
LGEM2/0.4

Grease - Lithium Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Black Color, Not Food Grade, Water Resistant, -5 to 250 °F
MI ITEM #02288256
MFR #LGEM2/0.4
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEM2/0.4

Grease - Lithium Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Black Color, Not Food Grade, Water Resistant, -5 to 250 °F
MI ITEM #02288256
MFR #LGEM2/0.4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.54/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    11.92 lbs

Details

  • Application
    • Rolling element bearings running at low speed and very high loads • Jaw crushers • Track laying machines • Lift mast wheels • Building machines such as mechanical rams, crane arms and crane hooks
  • Base Type
    Mineral
  • Color
    Black
  • Composition
    Lithium
  • Container Type
    Cartridge
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Calcium
  • Lubricant Type
    LGEM 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571102207
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -4 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGEM 2
  • Temperature Range
    -5 to 250 °F
  • UPC_NO
    7316571102207
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGEM2/0.4 GREASE (400 G CART) M
  • High oxidation stability
  • Molybdenum disulphide and graphite provide lubrication even if the oil ilm breaks down

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought