Motion
AS6085
Thrust Washer - Needle Roller Thrust, 85 mm OD, 1 mm Width
Mi Item #02288286
MFR #AS6085
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 85 mm OD, 1 mm Width
Mi Item #02288286
MFR #AS6085

Mfr description
AS-6085 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1 mm
  • Weight
    0.1 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    AXK6085
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790202643
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)