Motion
1822122004

AVENTICS
1822122004

Rod Clevis - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material, Includes Pin
Mi Item #02288433
MFR #1822122004
Price$74.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122004

Rod Clevis - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material, Includes Pin
Mi Item #02288433
MFR #1822122004

Mfr description
1822122004 ROD CLEVIS M20X1.5 FOR 80/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.04/each

Specifications

Dimensions

  • Rod - Thread Size
    M20x1.5 Thread

Details

  • For Use With
    PRA, TRB
  • Hardware Type
    AP2 Female Rod Clevis
  • Includes
    Pin
  • Manufacturer Product Page
  • Material
    Steel
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)