Motion
BL310C3

NTN
BL310C3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02288455
MFR #BL310C3
Price$255.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL310C3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02288455
MFR #BL310C3

Mfr description
BL310C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.43/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Class 0
  • Weight
    2.49 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BL310C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The BL310C3 is a 50 mm bore radial/deep groove ball bearing with a 110 mm OD and 27 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL310C3
  • Manufacturer Upc Number
    4547359029345
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63800 N, 14343 lbf
  • Radial Static Load Capacity
    53010 N, 11917 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359029345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)