Motion
22221EMNRW33

NTN
22221EMNRW33

Spherical Roller Bearing - 105 mm ID, 190 mm OD, 50 mm Width, Straight Bore, Open, CN
Mi Item #02288466
MFR #22221EMNRW33
Price$1,263.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22221EMNRW33

Spherical Roller Bearing - 105 mm ID, 190 mm OD, 50 mm Width, Straight Bore, Open, CN
Mi Item #02288466
MFR #22221EMNRW33

Mfr description
22221EMNRW33 SPHERICAL ROLLER BRG
  • With Snap Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.15/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Standard
  • Weight
    0.454 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253102823
  • Max Operating Temperature
    400 ºF
  • Operating Temperature Range
    -40 ºC to 200 ºC
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253102823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)