Motion
AELPF206

NTN
AELPF206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material
MI ITEM #02288482
MFR #AELPF206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPF206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material
MI ITEM #02288482
MFR #AELPF206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bore Diameter  
    30 mm
  • Overall Length Diameter  
    113 mm
  • Weight
    1.32 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359014082
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359014075

Overview

Mfr description
AELPF206-104-MA BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought