Motion
AELPF207

NTN
AELPF207

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material
Mi Item #02288483
MFR #AELPF207
Price$101.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPF207

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material
Mi Item #02288483
MFR #AELPF207

Mfr description
AELPF207-104W3 - BEARING UNIT
  • Pressed steel flanged housing for light-duty applications with low to moderate speeds
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9375 in
  • Bore Diameter  
    1-1/4 in
  • Overall Length Diameter  
    4.8125 in

Details

  • Bore Type
    Straight
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359014129
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359014129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)