Motion
AELPFL202-010

NTN
AELPFL202-010

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02288485
MFR #AELPFL202-010
Price$65.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPFL202-010

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02288485
MFR #AELPFL202-010

Mfr description
AELPFL202-010
  • Pressed steel flanged housing for light-duty applications with low to moderate speeds
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.98/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bolt Circle Diameter  
    2.5000 in
  • Bore Diameter  
    5/8 in
  • Housing Width
    0.5625 in
  • Length Through Bore
    1.1260 in
  • Outside Diameter
    2.3125 in
  • Overall Length
    3.1875 in
  • Overall Length Diameter  
    3.1875 in
  • Overall Width
    1.1513 in
  • Weight
    0.7 lbs

Details

  • Bearing Number
    AEL202-010
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing ID
    PFL203
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359460841
  • Max Rpm
    10000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Replacement Bearing
    AEL202-010
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    AELPFL2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359460841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)