Motion
AELPFL206-104

NTN
AELPFL206-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288487
MFR #AELPFL206-104
Price$80.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPFL206-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288487
MFR #AELPFL206-104

Mfr description
AELPFL206-104
  • Pressed steel flanged housing for light-duty applications with low to moderate speeds
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Circle Diameter  
    3.5625 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    0.7187 in
  • Length Through Bore
    1.4055 in
  • Outside Diameter
    3.3125 in
  • Overall Length
    4.4375 in
  • Overall Length Diameter  
    4.4375 in
  • Overall Width
    1.4114 in
  • Weight
    1.3 lbs

Details

  • Bearing Number
    AEL206-104
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Split
  • Housing ID
    PFL206
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359013931
  • Max Rpm
    4900 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AEL206-104
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    AELPFL2
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253068518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)