Motion
ASFD205-015

NTN
ASFD205-015

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288494
MFR #ASFD205-015
Price$114.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASFD205-015

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288494
MFR #ASFD205-015

Mfr description
ASFD205-015
  • Lightweight cast iron flanged housing for light-duty applications requiring a compact unit
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.9844 in
  • Bolt Circle Diameter  
    2.9844 in
  • Bore Diameter  
    15/16 in
  • Housing Width
    0.6563 in
  • Outside Diameter
    2.7813 in
  • Overall Length
    3.7500 in
  • Overall Length Diameter  
    3.7402 in
  • Overall Width
    1.1406 in
  • Weight
    1.1 lbs

Details

  • Bearing Number
    AS205-015
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FD205
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359019452
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    AS205-015
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359019452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)