Motion
ASFD207-104

NTN
ASFD207-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288496
MFR #ASFD207-104
Price$157.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASFD207-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288496
MFR #ASFD207-104

Mfr description
ASFD207-104
  • Lightweight cast iron flanged housing for light-duty applications requiring a compact unit
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9375 in
  • Bolt Circle Diameter  
    3.9375 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    0.8750 in
  • Outside Diameter
    3.6875 in
  • Overall Length
    4.9063 in
  • Overall Length Diameter  
    100 mm
  • Overall Width
    1.5000 in
  • Weight
    2 lbs

Details

  • Bearing Number
    AS207-104
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FD207
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359019513
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    AS207-104
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359019513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)