Motion
ASFD207-106

NTN
ASFD207-106

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288497
MFR #ASFD207-106
Price$136.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASFD207-106

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02288497
MFR #ASFD207-106

Mfr description
ASFD207-106
  • Lightweight cast iron flanged housing for light-duty applications requiring a compact unit
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9375 in
  • Bolt Circle Diameter  
    3.9375 in
  • Bore Diameter  
    1-3/8 in
  • Housing Width
    0.8750 in
  • Outside Diameter
    3.6875 in
  • Overall Length
    4.9063 in
  • Overall Length Diameter  
    4.9063 in
  • Overall Width
    1.5000 in
  • Weight
    2 lbs

Details

  • Bearing Number
    AS207-106
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FD207
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359019520
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    AS207-106
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359019520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)