Motion
AW10

NTN
AW10

Bearing Lock Washer - 50 mm ID, 74 mm OD, 61 mm Face Dia., Low Carbon Steel Material
Mi Item #02288500
MFR #AW10
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW10

Bearing Lock Washer - 50 mm ID, 74 mm OD, 61 mm Face Dia., Low Carbon Steel Material
Mi Item #02288500
MFR #AW10

Mfr description
AW10 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Face Diameter  
    61 mm
  • Tang Width  
    0.2362 in; 6.000 mm

Details

  • Compatible Lock Nut Number
    AN10
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022346
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)