Motion
AW13

NTN
AW13

Bearing Lock Washer - 65 mm ID, 92 mm OD, 79 mm Face Dia., Low Carbon Steel Material
Mi Item #02288502
MFR #AW13
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW13

Bearing Lock Washer - 65 mm ID, 92 mm OD, 79 mm Face Dia., Low Carbon Steel Material
Mi Item #02288502
MFR #AW13

Mfr description
AW13 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Face Diameter  
    79 mm
  • Tang Width  
    0.2756 in; 7.000 mm

Details

  • Compatible Lock Nut Number
    AN13
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022407
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)