Motion
AW14

NTN
AW14

Bearing Lock Washer - 70 mm ID, 98 mm OD, 85 mm Face Dia., Low Carbon Steel Material
MI ITEM #02288503
MFR #AW14
Your Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW14

Bearing Lock Washer - 70 mm ID, 98 mm OD, 85 mm Face Dia., Low Carbon Steel Material
MI ITEM #02288503
MFR #AW14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.98/each(List $6.36)

Overview

Mfr description
AW14 BRG

Specifications

  • Series
    AW
  • Bore Diameter
  • Face Diameter
  • Material
    Low Carbon Steel
  • Tang Width
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN14
  • Manufacturer Upc Number
    4547359022421
  • UPC_NO
    4547359022421
  • Harmonization Code
    7318.21.0090
  • Country of Origin
    JP
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought