Motion
EL208

NTN
EL208

Eccentric Collar - 40 mm Bore, 2.3622 in OD, 0.7205 in Width, Steel Material
Mi Item #02288506
MFR #EL208
Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL208

Eccentric Collar - 40 mm Bore, 2.3622 in OD, 0.7205 in Width, Steel Material
Mi Item #02288506
MFR #EL208

Mfr description
EL208 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.16/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    2.3622 in
  • Overall Width  
    0.7205 in
  • Set Screw Thread Size
    M10x1.25

Details

  • Manufacturer Catalog Number
    EL208
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359058895
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359058895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)