Motion
SR180X10

NTN
SR180X10

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #02288511
MFR #SR180X10
Price$82.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SR180X10

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #02288511
MFR #SR180X10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.66/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bore Diameter
    3-7/16 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359197488
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359197488

Overview

Mfr description
SR180X10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought