Motion
F218

NTN
F218

Flange-Mount Housing - 4-Bolt Flange, Cast Iron Housing Material
Mi Item #02288534
MFR #F218
Price$380.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F218

Flange-Mount Housing - 4-Bolt Flange, Cast Iron Housing Material
Mi Item #02288534
MFR #F218

Mfr description
F218D1 Cast Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.01/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    187 mm
  • Overall Length Diameter  
    235 mm

Details

  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359066074
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    4547359066074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)