Motion
HB206D1

NTN
HB206D1

Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 103 mm Overall Length
Mi Item #02288536
MFR #HB206D1
Price$75.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HB206D1

Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 103 mm Overall Length
Mi Item #02288536
MFR #HB206D1

Mfr description
HB206D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    64 mm
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Length
    4.0625 in
  • Weight
    1.800 lb

Details

  • Bore Type
    Round
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359069082
  • Product Type
    Hanger Bearing Housings
  • UPC_NO
    4547359069082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)