Motion
HB212D1

NTN
HB212D1

Hanger Bearing Housing - Cast iron Material, Solid Housing Construction, 102 mm Base to Centerline, 173 mm Overall Length
Mi Item #02288538
MFR #HB212D1
Price$185.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HB212D1

Hanger Bearing Housing - Cast iron Material, Solid Housing Construction, 102 mm Base to Centerline, 173 mm Overall Length
Mi Item #02288538
MFR #HB212D1

Mfr description
HB212D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    102 mm
  • Compatible Bore Diameter
    2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 60 mm
  • Overall Length
    6.8125 in
  • Weight
    8.200 lb

Details

  • Bore Type
    Round
  • Housing Construction
    Solid
  • Housing Material
    Cast iron
  • Manufacturer Upc Number
    4547359069143
  • Product Type
    Hanger Bearing Housings
  • UPC_NO
    4547359069143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)