Motion
HS2309X

NTN
HS2309X

Adapter, Sleeve with Lockwasher
MI ITEM #02288539
MFR #HS2309X
Price$47.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HS2309X

Adapter, Sleeve with Lockwasher
MI ITEM #02288539
MFR #HS2309X

Mfr description
HS2309X
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.77/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    65 mm
  • Overall Length  
    50 mm
  • Overall Width
    50 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN09
  • Lock Washer Number
    AW09X
  • Manufacturer Upc Number
    4547359076523
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HS
  • UPC_NO
    4547359076523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)