Motion
NR52

NTN
NR52

Retaining Rings - 1.9448 in, 2.2795 in, 4 mm
MI ITEM #02288544
MFR #NR52
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NR52

Retaining Rings - 1.9448 in, 2.2795 in, 4 mm
MI ITEM #02288544
MFR #NR52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.06/each

Specifications

Dimensions

  • Bore Diameter
    1.9448 in
  • Groove Width
    4 mm
  • Outside Diameter
    2.2795 in

Details

  • Manufacturer Upc Number
    4547359133066
  • Product Type
    Bearing Retaining Rings

Overview

Mfr description
NR52 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought