Motion
PF208

NTN
PF208

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
Mi Item #02288546
MFR #PF208
Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PF208

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
Mi Item #02288546
MFR #PF208

Mfr description
PF208 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.47/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.6875 in
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in, 40 mm
  • Overall Depth
    13/16 in
  • Overall Length Diameter
    5.8125 in
  • Weight
    1.52 lbs

Details

  • Compatible Bearing Series Part Num
    AEL-109W3, AEL208-108W3, AS208-108, AS208-109, JEL208-108, JEL208-109
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359156102
  • Mounting Type
    Three-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    PF
  • UPC_NO
    4547359156102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)