Motion
40MST

NTN
40MST

Flange-Mount Housing - Two-Bolt Flange, Stamping, Steel, Uncoated
Mi Item #02288548
MFR #40MST
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
40MST

Flange-Mount Housing - Two-Bolt Flange, Stamping, Steel, Uncoated
Mi Item #02288548
MFR #40MST

Mfr description
40MST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.52/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in
  • Overall Depth
    28.6 mm
  • Overall Length Diameter
    3.1875 in
  • Weight
    0.15 lbs

Details

  • Compatible Bearing Series Part Num
    AEL201-088W3, AEL202-009W3, AEL202-010W3, AEL203-011W3, AS202-009, JEL201-088, JEL202-009, JEL202-010, JEL203-011
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359533170
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PFL
  • UPC_NO
    4547359533170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)