Motion
62MST

NTN
62MST

Flange-Mount Housing - Two-Bolt Flange, Stamping, Steel, Uncoated
MI ITEM #02288550
MFR #62MST
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62MST

Flange-Mount Housing - Two-Bolt Flange, Stamping, Steel, Uncoated
MI ITEM #02288550
MFR #62MST

Mfr description
62MST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5625 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Depth
    35.7 mm
  • Overall Length Diameter
    4.4375 in
  • Weight
    0.18 lbs

Details

  • Compatible Bearing Series Part Num
    AEL206-101W3, AEL206-102W3, AEL206-103W3, AEL206-104W3, AS206-014, AS206-015, AS206-100, AS206-101, JEL206-101, JEL206-102, JEL206-103, JEL206-104
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359553857
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PFL
  • UPC_NO
    4547359553857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)