Motion
1204K

NTN
1204K

Self-Aligning Ball Bearing - Tapered 1:12, 20 mm ID, 47 mm OD, 14 mm Width, Open, CN
Mi Item #02288566
MFR #1204K
Price$89.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1204K

Self-Aligning Ball Bearing - Tapered 1:12, 20 mm ID, 47 mm OD, 14 mm Width, Open, CN
Mi Item #02288566
MFR #1204K

Mfr description
1204K BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.245 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1204K BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing is a tapered 1:12 bore type with 20 mm bore, open closure, 47 mm outside diameter, 14 mm width self-aligning ball bearing use.
  • Manufacturer Catalog Number
    1204K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359254808
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2250 lbf
  • Radial Static Load Capacity
    585 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359254808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)