Motion
1215

NTN
1215

Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, CN
Mi Item #02288570
MFR #1215
Price$411.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1215

Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, CN
Mi Item #02288570
MFR #1215

Mfr description
1215 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.48/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Class 0
  • Weight
    2.923 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1215 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    1215 Bearing features 75 mm straight bore, open closure, 130 mm OD, 25 mm width; suited for moderate load rotary devices.
  • Manufacturer Catalog Number
    1215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359255782
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359255782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)