Motion
1222

NTN
1222

Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, CN
Mi Item #02288574
MFR #1222
Price$1,296.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1222

Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, CN
Mi Item #02288574
MFR #1222

Mfr description
1222 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.31/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Class 0
  • Weight
    11.316 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1222 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    1222 Self-Aligning Bearing has 110 mm straight bore, open closure, 200 mm OD, 38 mm width; built for heavy industry.
  • Manufacturer Catalog Number
    1222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359513899
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    19600 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359513899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)