Motion
2214

NTN
2214

Self-Aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, Open, CN
Mi Item #02288587
MFR #2214
Price$486.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2214

Self-Aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, Open, CN
Mi Item #02288587
MFR #2214

Mfr description
2214 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.23/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Class 0
  • Weight
    3.331 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2214 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    2214 Self-Aligning Ball Bearing has 70 mm straight bore, open type, 125 mm OD, and 31 mm width for industrial uses.
  • Manufacturer Catalog Number
    2214
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359518733
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9900 lbf
  • Radial Static Load Capacity
    3850 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359518733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)