Motion
2309

NTN
2309

Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, CN
MI ITEM #02288589
MFR #2309
Price$370.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2309

Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, CN
MI ITEM #02288589
MFR #2309

Mfr description
2309 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.29/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2309 BALL BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    2309 Self-Aligning Ball Bearing features 45 mm straight bore, open closure, 100 mm OD, 36 mm width; for medium industrial rotary applications.
  • Manufacturer Catalog Number
    2309
  • Manufacturer Upc Number
    4547359279238
  • Max Rpm
    7100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    3750 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064497

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)