Motion
5211NR

NTN
5211NR

Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3110 in Width, Open, With Snap Ring, 25 ° Contact Angle, C0
Mi Item #02288593
MFR #5211NR
Price$208.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5211NR

Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3110 in Width, Open, With Snap Ring, 25 ° Contact Angle, C0
Mi Item #02288593
MFR #5211NR

Mfr description
5211NR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.65/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.3110 in, 33.300 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3110 in
  • Precision Rating
    Class 0
  • Weight
    2.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5211NR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359538090
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56000 N
  • Radial Static Load Capacity
    49000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359538090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)