Motion
5305NRC3

NTN
5305NRC3

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #02288595
MFR #5305NRC3
Price$154.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5305NRC3

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #02288595
MFR #5305NRC3

Mfr description
5305NRC3 - BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.51/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    25.400 mm, 1.0000 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    Class 0
  • Weight
    0.8 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5305NRC3 - BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359539110
  • Max Rpm
    10000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20700 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    53
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359539110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)